SANDVIK 835.T-1200-A1-PF1024 REAMERS 6266989


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1200-A1-PF1024
rubix:318A8051
manufacturer :6266989
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Total length118.2 mm
Length of cut75 mm
See all Specifications

Product details : SANDVIK 835.T-1200-A1-PF1024 REAMERS 6266989


Technical specifications


Attributes
Nominal diameter (metric)12 mm
Total length118.2 mm
Length of cut75 mm
Tail diameter12 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 309.00 excl. VAT
/ Each
£ 370.80 incl. VAT
  • Usually arrives within 14 working days