Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 11.2 mm |
---|---|
Total length | 102 mm |
Length of cut | 35.1 mm |
Drilling diameter | 11.2 mm |
---|---|
Total length | 102 mm |
Length of cut | 35.1 mm |
Tip angle | 130 ° |
Internal cooling | Yes |
Usually arrives within 14 working days