Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.000A0-WJ30TA SOLID CARBIDE DRILL 7462060
TITEX DC150-05-03.000A0-WJ30TA SOLID CARBIDE DRILL 7462060
Solid carbide twist drills
References
walter titex:
DC150-05-03.000A0-WJ30TA
rubix:
2593144
manufacturer :
7462060
ean:
4031132422114
Technical specifications
Drilling diameter
3
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.000A0-WJ30TA SOLID CARBIDE DRILL 7462060
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1181in
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0820-025A1-XM GC34 6241272
CUTLINE SOLID CARBID DRILL 5XD WITH THROUGH COOLANT OZMD MM 4.2 843262
SANDVIK 460.1-1140-057A0-XMGC34 SC DRILLS CORODRILL 460 6241155
SANDVIK 860.1-0560-047A1-PMP1BM SC DRILLS CORODRILL 8151174
SANDVIK R840-1180-30-A1A 1220 5747589
CUTLINE 892905 SCD03-09.40I1 CUPMM CARB DRILL 9.4 IC 3XD
DOR CARB TIN CDX DRILL 5/8
TITEX DC150-12-03.400A1-WJ30TA SOLID CARBIDE DRILL 6618752
SANDVIK 460.1-0754-038A0-XMGC34 SC DRILLS CORODRILL 460 6241114
TITEX DC150-05-07.400A0-WJ30TA SOLID CARBIDE DRILL 7462118
CUTLINE 892843 SCD03-03.20I1 CUPMM CARB DRILL 3.2 IC 3XD
GUHRING 05512 010.000 RATIO DRILL/COOLING SOLID CARBIDE 10.000MM
SANDVIK 860.1-1100-035A0-GMX1BM SC DRILLS CORODRILL 7781617
MITSUBCARB MS1180-SLK SOLID CARBIDE DRILLS MS LINE 90012559
DORMER R5106.5 R510 6.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980615