SANDVIK 860.1-1800-054A1-NMH10F SC DRILLS LONG AND MICRO 6253835
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:860.1-1800-054A1-NMH10F
Rubix:318A1391
Manufacturer :6253835




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 56.4 mm |
Product details : SANDVIK 860.1-1800-054A1-NMH10F SC DRILLS LONG AND MICRO 6253835
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 123 mm |
| Length of cut | 56.4 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 556.00 excl. VAT
/ Each
£ 667.20 incl. VAT
- Usually arrives within 14 working days