References
Gühring:651 6.400
Rubix:285A7243
Manufacturer :9006510064000
EAN:4031093200325

Product details : GUHRING 00651 006.400 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.4 mm |
Show UNSPSC/ECL@SS
£ 12.11 excl. VAT
/ Each
£ 14.53 incl. VAT
- Usually arrives within 14 working days
