Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-08.334A1-WJ30RE SOLID CARBIDE DRILL 6618365
TITEX DC150-05-08.334A1-WJ30RE SOLID CARBIDE DRILL 6618365
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-08.334A1-WJ30RE
rubix:
2593326
manufacturer :
6618365
ean:
4031132367590
Technical specifications
Drilling diameter
8.334
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-08.334A1-WJ30RE SOLID CARBIDE DRILL 6618365
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3281in
Technical specifications
Attributes
Drilling diameter
8.334
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.80
excl. VAT
/
Each
£
105.36
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-12.300A1-WJ30RE SOLID CARBIDE DRILL 6968849
TITEX A1166-4.9 DRILLS SOLID CARBID TYPE N 5057874
CUTLINE 893021 SCD05-10.50I1 CUPMM CARB DRILL 10.5 IC 5XD
TITEX A1163-4.3 DRILLS SOLID CARBID TYPE N 5057572
BOSCH 2608597682 DRILL BIT 8 X 150 X 200MM
SANDVIK 860.1-0390-018A0-PMP1BM SC DRILLS CORODRILL 8150866
SANDVIK R840-1270-50-A0A1220 SC DRILLS CORODRILL 5748537
TITEX DC150-03-02.800U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781163
SANDVIK R840-0800-50-A0A 1220 5748567
DORMER R45719/64 DRILL 19/64 INCH 5979192
SANDVIK R840-0540-30-A1A1220 SC DRILLS CORODRILL 5747423
DOR CARB TIN CDX DRILL 8.3
SANDVIK 460.1-1151-058A1-XMGC34 SC DRILLS CORODRILL 460 6241011
TITEX DC150-05-08.600A0-WJ30TA SOLID CARBIDE DRILL 7462132
TITEX DC150-12-04.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618768