SANDVIK 863.1-0483-020A1-OSH10F SC DRILLS CORODRILL 6882079


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:863.1-0483-020A1-OSH10F
rubix:319A8388
manufacturer :6882079
ean:7323220338597
brand logo
brand logo
Technical specifications
Drilling diameter4.828 mm
Total length58 mm
Length of cut20 mm
See all Specifications

Product details : SANDVIK 863.1-0483-020A1-OSH10F SC DRILLS CORODRILL 6882079


Technical specifications


Attributes
Drilling diameter4.828 mm
Total length58 mm
Length of cut20 mm
Ratio of diameter to length of drill hole4,1425
Tail diameter5 mm
Tip angle135 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 159.00 excl. VAT
/ Each
£ 190.80 incl. VAT
  • Usually arrives within 14 working days