Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 19.8 mm |
---|---|
Total length | 131 mm |
Length of cut | 62.8 mm |
Drilling diameter | 19.8 mm |
---|---|
Total length | 131 mm |
Length of cut | 62.8 mm |
Tip angle | 140 ° |
Internal cooling | yes |
Usually arrives within 14 working days