Bit drill bodies Sandvik Coromant
Min. diameter | 10.5 mm |
---|---|
Ratio of length to drilling diameter | 10,239 |
Length of cut | 111.6 mm |
Min. diameter | 10.5 mm |
---|---|
Ratio of length to drilling diameter | 10,239 |
Length of cut | 111.6 mm |
Tail diameter | 15.875 mm |
Tail length | 49.69 mm |
Internal cooling | Yes |
Max diameter | 10.99 mm |
Apparent length | 124.31 mm |
Usually arrives within 14 working days