Bit drill bodies Sandvik Coromant
Min. diameter | 15 mm |
---|---|
Ratio of length to drilling diameter | 8,199 mm |
Length of cut | 130.37 mm |
Min. diameter | 15 mm |
---|---|
Ratio of length to drilling diameter | 8,199 mm |
Length of cut | 130.37 mm |
Tail | Cylindrical |
Tail diameter | 20 mm |
Tail length | 52.44 mm |
Internal cooling | Yes |
Max diameter | 15.99 mm |
Apparent length | 146.56 mm |
Usually arrives within 14 working days