Bit drill bodies Sandvik Coromant
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 5.18456 |
Length of cut | 77.25 mm |
Min. diameter | 14 mm |
---|---|
Ratio of length to drilling diameter | 5.18456 |
Length of cut | 77.25 mm |
Tail diameter | 19.05 mm |
Tail length | 52.28 mm |
Internal cooling | yes |
Max diameter | 14.99 mm |
Apparent length | 93.72 mm |
Usually arrives within 14 working days