Bit drill bodies Sandvik Coromant
Min. diameter | 24 mm |
---|---|
Ratio of length to drilling diameter | 5,17 mm |
Length of cut | 128.73 mm |
Min. diameter | 24 mm |
---|---|
Ratio of length to drilling diameter | 5,17 mm |
Length of cut | 128.73 mm |
Tail | Cylindrical |
Tail diameter | 32 mm |
Tail length | 63.77 mm |
Internal cooling | Yes |
Max diameter | 24.99 mm |
Apparent length | 155.23 mm |
Usually arrives within 14 working days