Bit drill bodies Sandvik Coromant
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 5.17672 |
Length of cut | 97.84 mm |
Min. diameter | 18 mm |
---|---|
Ratio of length to drilling diameter | 5.17672 |
Length of cut | 97.84 mm |
Tail diameter | 19.05 mm |
Tail length | 52.87 mm |
Internal cooling | yes |
Max diameter | 18.99 mm |
Apparent length | 113.13 mm |
Usually arrives within 14 working days