References
Dormer:H85527/32
Rubix:2019474
EAN:7320760034811




Technical specifications
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 119.5 mm |
| Tail diameter | 25.4 mm |
Product details : DOR H855 27/32 HSS HYDRAL/SX5D BODY
Technical specifications
Attributes
| Ratio of length to drilling diameter | 5xd |
|---|---|
| Length of cut | 119.5 mm |
| Tail diameter | 25.4 mm |
| Tail length | 56 mm |
| Internal cooling | yes |
| Apparent length | 196.5 mm |
Show UNSPSC/ECL@SS
£ 425.32 excl. VAT
/ Each
£ 510.38 incl. VAT
- Usually arrives within 14 working days