Bit drill bodies Sandvik Coromant
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 5.17416 |
Length of cut | 108.14 mm |
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 5.17416 |
Length of cut | 108.14 mm |
Tail diameter | 25.4 mm |
Tail length | 59.17 mm |
Internal cooling | yes |
Max diameter | 20.99 mm |
Apparent length | 128.83 mm |
Usually arrives within 14 working days