Bit drill bodies Sandvik Coromant
Min. diameter | 19 mm |
---|---|
Ratio of length to drilling diameter | 10,198 mm |
Length of cut | 202.94 mm |
Min. diameter | 19 mm |
---|---|
Ratio of length to drilling diameter | 10,198 mm |
Length of cut | 202.94 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Tail length | 59.02 mm |
Internal cooling | Yes |
Max diameter | 19.99 mm |
Apparent length | 222.98 mm |
Usually arrives within 14 working days