Bit drill bodies Sandvik Coromant
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 8,187 mm |
Length of cut | 171.11 mm |
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 8,187 mm |
Length of cut | 171.11 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Tail length | 59.17 mm |
Internal cooling | Yes |
Max diameter | 20.99 mm |
Apparent length | 191.83 mm |
Usually arrives within 14 working days