References
Tungaloy:6718316
Rubix:231A0514



Technical specifications
| Min. diameter | 16 mm |
|---|---|
| Ratio of length to drilling diameter | 16/115,4 mm |
| Length of cut | 48.4 mm |
Product details : TUNGALOY TDX160F20-3 U-DRILL 6718316
TungDrillTwisted Indexable insert drills, L/D=3, Flat cotter
Technical specifications
Attributes
| Min. diameter | 16 mm |
|---|---|
| Ratio of length to drilling diameter | 16/115,4 mm |
| Length of cut | 48.4 mm |
| Tail | straight |
| Tail diameter | 20 mm |
| Tail length | 49 mm |
| Internal cooling | yes |
| Max diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 266.93 excl. VAT
/ Each
£ 320.32 incl. VAT
- Usually arrives within 14 working days