Bit drill bodies Sandvik Coromant
Min. diameter | 22 mm |
---|---|
Ratio of length to drilling diameter | 5,172 mm |
Length of cut | 118.43 mm |
Min. diameter | 22 mm |
---|---|
Ratio of length to drilling diameter | 5,172 mm |
Length of cut | 118.43 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Tail length | 59.47 mm |
Internal cooling | Yes |
Max diameter | 22.99 mm |
Apparent length | 139.53 mm |
Usually arrives within 14 working days