Bit drill bodies Sandvik Coromant
Min. diameter | 10 mm |
---|---|
Ratio of length to drilling diameter | 5,199 mm |
Length of cut | 54.07 mm |
Min. diameter | 10 mm |
---|---|
Ratio of length to drilling diameter | 5,199 mm |
Length of cut | 54.07 mm |
Tail | Cylindrical |
Tail diameter | 16 mm |
Tail length | 49.6 mm |
Internal cooling | Yes |
Max diameter | 10.49 mm |
Apparent length | 67.4 mm |
Usually arrives within 14 working days