Insert drill bodies Sandvik Coromant
Drilling diameter | 65 mm |
---|---|
Apparent length | 344.7 mm |
Tail diameter | 50.8 mm |
Drilling diameter | 65 mm |
---|---|
Apparent length | 344.7 mm |
Tail diameter | 50.8 mm |
Ratio of length to drilling diameter | 4,24615 |
Tail length | 81.3 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days