References
Sandvik Coromant:880-D2900C5-03
Rubix:1119556
Manufacturer :5765654




Technical specifications
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 131.4521 mm |
| Tail diameter | 50 mm |
Product details : SVK CDRILL 880 CAPTO880-D2900C5-03
Technical specifications
Attributes
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 131.4521 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 30.55 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 791.80 excl. VAT
/ Each
£ 950.16 incl. VAT
- Usually arrives within 14 working days