References
Sandvik Coromant:880-D3450L40-03
Rubix:286A7071
Manufacturer :5765405




Technical specifications
| Drilling diameter | 34.5 mm |
|---|---|
| Apparent length | 133.3754 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3450L40-03 5765405
Technical specifications
Attributes
| Drilling diameter | 34.5 mm |
|---|---|
| Apparent length | 133.3754 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3.01449 |
| Tail length | 70.6246 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 748.63 excl. VAT
/ Each
£ 898.36 incl. VAT
- Usually arrives within 14 working days