SANDVIK 880-D0690L50-03 CORODRILL 880 6660326
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0690L50-03
Rubix:317A4727
Manufacturer :6660326




Technical specifications
| Drilling diameter | 69 mm |
|---|---|
| Apparent length | 275.7 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D0690L50-03 CORODRILL 880 6660326
Technical specifications
Attributes
| Drilling diameter | 69 mm |
|---|---|
| Apparent length | 275.7 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 81.3 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,863.57 excl. VAT
/ Each
£ 2,236.28 incl. VAT
- Usually arrives within 14 working days