SANDVIK 880-D1300L20-04 CORODRILL 880 5764997
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1300L20-04
Rubix:2001946
Manufacturer :5764997




Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 67.615 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1300L20-04 CORODRILL 880 5764997
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Apparent length | 67.615 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 503.848 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 620.36 excl. VAT
/ Each
£ 744.43 incl. VAT
- Usually arrives within 14 working days