Insert drill bodies Sandvik Coromant
Drilling diameter | 71 mm |
---|---|
Apparent length | 374.63 mm |
Tail diameter | 80 mm |
Drilling diameter | 71 mm |
---|---|
Apparent length | 374.63 mm |
Tail diameter | 80 mm |
Ratio of length to drilling diameter | 4.16901 |
Tail length | 19.37 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days