SANDVIK 880-D1900C4-03 CORODRILL 880 INDEXABLE INSERT DRILL 5765321
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1900C4-03
Rubix:260A1000
Manufacturer :5765321




Technical specifications
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.618 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1900C4-03 CORODRILL 880 INDEXABLE INSERT DRILL 5765321
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|---|
| Apparent length | 95.618 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 24.38 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 504.45 excl. VAT
/ Each
£ 605.34 incl. VAT
- Usually arrives within 14 working days