SANDVIK 880-D0840V80-03 CORODRILL 880 6660351
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0840V80-03
Rubix:317A3694
Manufacturer :6660351




Technical specifications
| Drilling diameter | 84 mm |
|---|---|
| Apparent length | 330.5 mm |
| Tail diameter | 80 mm |
Product details : SANDVIK 880-D0840V80-03 CORODRILL 880 6660351
Technical specifications
Attributes
| Drilling diameter | 84 mm |
|---|---|
| Apparent length | 330.5 mm |
| Tail diameter | 80 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 19.5 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,467.90 excl. VAT
/ Each
£ 2,961.48 incl. VAT
- Usually arrives within 14 working days