WALTER P6004-D1450R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656249
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6004-D14,50R WNN25
Rubix:298A8352
Manufacturer :5656249

Documents
Product details : WALTER P6004-D1450R WNN25 EXCHANGEABLE TIPS XTRA TEC DRILLS 5656249
ALTIUS
Drill points P6004-D14,50R WNN25
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 4 mm |
| Tail | d4140 |
| Tail diameter | 3 mm |
| Insert Type | wnn25 |
| Ratio of length to drilling diameter | 0.28 |
| Tail length | 8.751 mm |
| Internal cooling | no |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
- Usually arrives within 14 working days