SANDVIK 880-D1250C4-04 CORODRILL 880 5765260
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1250C4-04
Rubix:318A0231
Manufacturer :5765260




Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Apparent length | 85.6152 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1250C4-04 CORODRILL 880 5765260
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Apparent length | 85.6152 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 24.38 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 712.87 excl. VAT
/ Each
£ 855.44 incl. VAT
- Usually arrives within 14 working days