References
Sandvik Coromant:880-D1850L25-05
Rubix:286A8072
Manufacturer :5765318




Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 111.682 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1850L25-05 5765318
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 111.682 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5,027 mm |
| Tail length | 563.183 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 711.64 excl. VAT
/ Each
£ 853.97 incl. VAT
- Usually arrives within 14 working days