Insert drill bodies Sandvik Coromant
Drilling diameter | 12.7 mm |
---|---|
Apparent length | 73.6152 mm |
Tail diameter | 40 mm |
Drilling diameter | 12.7 mm |
---|---|
Apparent length | 73.6152 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 2.99213 |
Tail length | 24.3848 mm |
Internal cooling | yes |
Body material | hss |
Usually arrives within 14 working days