SANDVIK 880-D1800L25-02 880 INDEXABLE INSERT DRILL 5765336
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1800L25-02
Rubix:1024396
Manufacturer :5765336




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 55.625 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1800L25-02 880 INDEXABLE INSERT DRILL 5765336
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 55.625 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 2 mm |
| Tail length | 563.747 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 416.10 excl. VAT
/ Each
£ 499.32 incl. VAT
- Usually arrives within 14 working days