MITSUBCARB MVX4900X5F40 INDEXABLE DRILL 91071
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX4900X5F40
Rubix:276A4868


Technical specifications
| Drilling diameter | 49 mm |
|---|---|
| Apparent length | 252 mm |
| Tail diameter | 40 mm |
Product details : MITSUBCARB MVX4900X5F40 INDEXABLE DRILL 91071
Technical specifications
Attributes
| Drilling diameter | 49 mm |
|---|---|
| Apparent length | 252 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 65 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 659.12 excl. VAT
/ Each
£ 790.94 incl. VAT
- Usually arrives within 14 working days