References
Sandvik Coromant:880-D1350L20-03
Rubix:286A8473
Manufacturer :5764969




Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Apparent length | 55.615 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1350L20-03 5764969
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Apparent length | 55.615 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,037 mm |
| Tail length | 503.848 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 538.97 excl. VAT
/ Each
£ 646.76 incl. VAT
- Usually arrives within 14 working days