References
Sandvik Coromant:880-D1400C5-04
Rubix:286A8062
Manufacturer :5765144




Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 91.7078 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D1400C5-04 5765144
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Apparent length | 91.7078 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 30.29 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 712.87 excl. VAT
/ Each
£ 855.44 incl. VAT
- Usually arrives within 14 working days