SANDVIK 880-D1450L20-04 880 INDEXABLE INSERT DRILL 5765136
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1450L20-04
Rubix:241A7829
Manufacturer :5765136




Technical specifications
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 74.705 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1450L20-04 880 INDEXABLE INSERT DRILL 5765136
Technical specifications
Attributes
| Drilling diameter | 14.5 mm |
|---|---|
| Apparent length | 74.705 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 502.955 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 477.85 excl. VAT
/ Each
£ 573.42 incl. VAT
- Usually arrives within 14 working days