SANDVIK 880-D4900L50-04 CORODRILL 880 5765485
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D4900L50-04
Rubix:317A6935
Manufacturer :5765485




Technical specifications
| Drilling diameter | 49 mm |
|---|---|
| Apparent length | 234.236 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D4900L50-04 CORODRILL 880 5765485
Technical specifications
Attributes
| Drilling diameter | 49 mm |
|---|---|
| Apparent length | 234.236 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 80.76 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 1,068.06 excl. VAT
/ Each
£ 1,281.67 incl. VAT
- Usually arrives within 14 working days