Insert drill bodies Sandvik Coromant
Drilling diameter | 67 mm |
---|---|
Apparent length | 344.73 mm |
Tail diameter | 80 mm |
Drilling diameter | 67 mm |
---|---|
Apparent length | 344.73 mm |
Tail diameter | 80 mm |
Ratio of length to drilling diameter | 4,1194 |
Tail length | 19.27 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days