SANDVIK 880-D1600L20-05 880 INDEXABLE INSERT DRILL 5765203
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1600L20-05
Rubix:80184508
Manufacturer :5765203




Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 97.725 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1600L20-05 880 INDEXABLE INSERT DRILL 5765203
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Apparent length | 97.725 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 502.752 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 518.70 excl. VAT
/ Each
£ 622.44 incl. VAT
- Usually arrives within 14 working days