Insert drill bodies Sandvik Coromant
Drilling diameter | 83 mm |
---|---|
Apparent length | 414.5 mm |
Tail diameter | 63.5 mm |
Drilling diameter | 83 mm |
---|---|
Apparent length | 414.5 mm |
Tail diameter | 63.5 mm |
Ratio of length to drilling diameter | 4,04819 |
Tail length | 103.1 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days