References
Sandvik Coromant:880-D1750C4-03
Rubix:286A8174
Manufacturer :5765282
EAN:12068685




Technical specifications
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 91.629 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1750C4-03 5765282
Technical specifications
Attributes
| Drilling diameter | 17.5 mm |
|---|---|
| Apparent length | 91.629 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3.02857 |
| Tail length | 24.37 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days