SANDVIK 880-D1800C5-03 CORODRILL 880 5765285
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1800C5-03
Rubix:318A1012
Manufacturer :5765285




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 92.6253 mm |
| Tail diameter | 50 mm |
Product details : SANDVIK 880-D1800C5-03 CORODRILL 880 5765285
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 92.6253 mm |
| Tail diameter | 50 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 30.37 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days