Insert drill bodies Mitsubishi Materials
Drilling diameter | 17.5 mm |
---|---|
Apparent length | 94.5 mm |
Tail diameter | 25 mm |
Drilling diameter | 17.5 mm |
---|---|
Apparent length | 94.5 mm |
Tail diameter | 25 mm |
Ratio of length to drilling diameter | 5xD |
Tail length | 50 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days