Insert drill bodies Sandvik Coromant
Drilling diameter | 21 mm |
---|---|
Apparent length | 83.56 mm |
Tail | Cylindrical |
Drilling diameter | 21 mm |
---|---|
Apparent length | 83.56 mm |
Tail | Cylindrical |
Tail diameter | 25 mm |
Plate type | CoroDrill 880 |
Ratio of length to drilling diameter | 3 mm |
Tail length | 564.398 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days