SANDVIK 880-D1250L20-05 CORODRILL 880 5765259
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1250L20-05
Rubix:318A0709
Manufacturer :5765259
EAN:12294671




Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Apparent length | 77.615 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D1250L20-05 CORODRILL 880 5765259
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Apparent length | 77.615 mm |
| Tail | cylindrical |
| Tail diameter | 20 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5,04 mm |
| Tail length | 503.848 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 673.40 excl. VAT
/ Each
£ 808.08 incl. VAT
- Usually arrives within 14 working days