References
Sandvik Coromant:880-D2250L25-03
Rubix:286A8278
Manufacturer :5765569




Technical specifications
| Drilling diameter | 22.5 mm |
|---|---|
| Apparent length | 89.549 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2250L25-03 5765569
Technical specifications
Attributes
| Drilling diameter | 22.5 mm |
|---|---|
| Apparent length | 89.549 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,022 mm |
| Tail length | 564.508 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 599.40 excl. VAT
/ Each
£ 719.28 incl. VAT
- Usually arrives within 14 working days