SANDVIK 880-D0700V80-03 CORODRILL 880 6770829
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D0700V80-03
Rubix:317A4388
Manufacturer :6770829




Technical specifications
| Drilling diameter | 70 mm |
|---|---|
| Apparent length | 300.63 mm |
| Tail diameter | 80 mm |
Product details : SANDVIK 880-D0700V80-03 CORODRILL 880 6770829
Technical specifications
Attributes
| Drilling diameter | 70 mm |
|---|---|
| Apparent length | 300.63 mm |
| Tail diameter | 80 mm |
| Ratio of length to drilling diameter | 3.17143 |
| Tail length | 19.37 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,042.40 excl. VAT
/ Each
£ 2,450.88 incl. VAT
- Usually arrives within 14 working days