SANDVIK 880-D2400L25-02 INDEXABLE INSERT DRILL 5765437
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2400L25-02
Rubix:258A1203
Manufacturer :5765437




Technical specifications
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 70.495 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2400L25-02 INDEXABLE INSERT DRILL 5765437
Technical specifications
Attributes
| Drilling diameter | 24 mm |
|---|---|
| Apparent length | 70.495 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 2 mm |
| Tail length | 565.049 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 437.95 excl. VAT
/ Each
£ 525.54 incl. VAT
- Usually arrives within 14 working days