Insert drill bodies Sandvik Coromant
Drilling diameter | 26 mm |
---|---|
Apparent length | 101.478 mm |
Tail | Cylindrical |
Drilling diameter | 26 mm |
---|---|
Apparent length | 101.478 mm |
Tail | Cylindrical |
Tail diameter | 32 mm |
Plate type | CoroDrill 880 |
Ratio of length to drilling diameter | 3 mm |
Tail length | 605.221 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days